Zoro Homepage

Steel Bushed Bore Roller Chain Sprocket, D60R45

  • Mfr # D60R45

  • Zoro # G3831321


product price: $1,647.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
11.175
Material
Steel
Chain Type
Standard Roller Chain
Max. Number of Teeth
45
Weight
29
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D60R45
Zoro #
G3831321
UPC #
662289149506
Country of Origin
China

Dimensions

Outside Dia. (In.)
11.175
Caliper Diameter
10.2762
Storage Height
2
Length through Bore
2
Storage Width
11.175
Pitch Diameter
10.7517
Storage Length
11.175

Details

Material
Steel
Chain Type
Standard Roller Chain
Max. Number of Teeth
45
Weight
29
Bushing Code
R1
Bore Type
Bushed
Chain Number
60
Hardened Teeth
No
Surface Treatment
Protective Coating
Number of Rows
2

Description

Steel Bushed Bore Roller Chain Sprocket

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.