Zoro Homepage

Steel Bushed Bore Roller Chain Sprocket, D60R52

  • Mfr # D60R52

  • Zoro # G3819099


product price: $1,625.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
12.849
Max. Number of Teeth
52
Chain Type
Standard Roller Chain
Material
Steel
Weight
40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D60R52
Zoro #
G3819099
UPC #
662289612949
Country of Origin
China

Dimensions

Outside Dia. (In.)
12.849
Pitch Diameter
12.4216
Storage Length
12.849
Storage Height
2
Caliper Diameter
11.9526
Storage Width
12.849
Length through Bore
2

Details

Max. Number of Teeth
52
Chain Type
Standard Roller Chain
Material
Steel
Weight
40
Bushing Code
R1
Chain Number
60
Hardened Teeth
No
Surface Treatment
Protective Coating
Number of Rows
2
Bore Type
Bushed

Description

Steel Bushed Bore Roller Chain Sprocket

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.