Zoro Homepage

Steel Bushed Bore Roller Chain Sprocket, D60R60

  • Mfr # D60R60

  • Zoro # G3830317


product price: $1,834.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Outside Dia. (In.)
14.761
Max. Number of Teeth
60
Weight
37
Chain Type
Standard Roller Chain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D60R60
Zoro #
G3830317
UPC #
662289229581
Country of Origin
China

Dimensions

Outside Dia. (In.)
14.761
Storage Width
14.761
Storage Height
2
Length through Bore
2
Storage Length
14.761
Pitch Diameter
14.3305
Caliper Diameter
13.8615

Details

Material
Steel
Max. Number of Teeth
60
Weight
37
Chain Type
Standard Roller Chain
Bushing Code
R1
Bore Type
Bushed
Surface Treatment
Protective Coating
Hardened Teeth
No
Chain Number
60
Number of Rows
2

Description

Steel Bushed Bore Roller Chain Sprocket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.