Zoro Homepage

Steel Bushed Bore Roller Chain Sprocket, D60R68

  • Mfr # D60R68

  • Zoro # G3820508


product price: $2,693.99
/ea
Free Shipping & Returns

Key Features

Max. Number of Teeth
68
Material
Steel
Outside Dia. (In.)
16.672
Weight
43
Chain Type
Standard Roller Chain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D60R68
Zoro #
G3820508
UPC #
662289472925
Country of Origin
China

Dimensions

Outside Dia. (In.)
16.672
Length through Bore
2
Caliper Diameter
15.7706
Storage Width
16.672
Pitch Diameter
16.2396
Storage Length
16.672
Storage Height
2

Details

Max. Number of Teeth
68
Material
Steel
Weight
43
Chain Type
Standard Roller Chain
Bore Type
Bushed
Chain Number
60
Surface Treatment
Protective Coating
Hardened Teeth
No
Bushing Code
R1
Number of Rows
2

Description

Steel Bushed Bore Roller Chain Sprocket

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.