Zoro Homepage

Steel Bushed Bore Roller Chain Sprocket, D80R28

  • Mfr # D80R28

  • Zoro # G7035547


product price: $1,296.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
9.475
Material
Steel
Chain Type
Standard Roller Chain
Max. Number of Teeth
28
Length through Bore
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D80R28
Zoro #
G7035547
UPC #
662289279753
Country of Origin
China

Dimensions

Outside Dia. (In.)
9.475
Length through Bore
2
Storage Length
9.475
Storage Height
2
Pitch Diameter
8.9314
Storage Width
9.475
Caliper Diameter
8.3064

Details

Material
Steel
Chain Type
Standard Roller Chain
Max. Number of Teeth
28
Hardened Teeth
No
Bushing Code
R1
Bore Type
Bushed
Chain Number
80
Number of Rows
2
Surface Treatment
Protective Coating
Weight
21.74

Description

Steel Bushed Bore Roller Chain Sprocket

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.