Zoro Homepage

Steel Bushed Bore Roller Chain Sprocket, D80R36

  • Mfr # D80R36

  • Zoro # G3839870


product price: $1,275.99
/ea
Free Shipping & Returns

Key Features

Weight
40
Chain Type
Standard Roller Chain
Max. Number of Teeth
36
Outside Dia. (In.)
12.03
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D80R36
Zoro #
G3839870
UPC #
662289229734
Country of Origin
China

Dimensions

Outside Dia. (In.)
12.03
Storage Length
12.03
Storage Height
2
Caliper Diameter
10.8487
Length through Bore
2
Storage Width
12.03
Pitch Diameter
11.4737

Details

Weight
40
Chain Type
Standard Roller Chain
Max. Number of Teeth
36
Material
Steel
Surface Treatment
Protective Coating
Hardened Teeth
No
Chain Number
80
Bushing Code
R1
Bore Type
Bushed
Number of Rows
2

Description

Steel Bushed Bore Roller Chain Sprocket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.