Shop BROWNING
See all product information
Create Account
Steel Bushed Bore Roller Chain Sprocket, D80R52
- Mfr # D80R52
- Zoro # G3820112
product price:Â
$
3,065.99
/ea
Free Shipping & Returns
Key Features
Chain Number
80
Material
Steel
Chain Type
Standard Roller Chain
Weight
65
Outside Dia. (In.)
17.132
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D80R52
- Zoro #
- G3820112
- UPC #
- 662289574896
- Country of Origin
- United States
- Item
- Roller Chain
- Chain Number
- 80
- Material
- Steel
- Chain Type
- Standard Roller Chain
- Weight
- 65
- Max. Number of Teeth
- 52
- Bore Type
- Bushed
- Bushing Code
- R2
- Hardened Teeth
- No
- Number of Rows
- 2
- Surface Treatment
- Protective Coating
Dimensions
- Outside Dia. (In.)
- 17.132
- Length through Bore
- 4
- Storage Width
- 17.132
- Storage Height
- 4
- Caliper Diameter
- 15.9372
- Pitch Diameter
- 16.5622
- Storage Length
- 17.132
Description
Steel Bushed Bore Roller Chain Sprocket
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.