Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steel Minimum Plain Bore Roller Chain Sprocket, 50A72

  • Mfr # 50A72

  • Zoro # G3833099


product price: $285.99
/ea
Free Shipping & Returns

Key Features

Bore Type
Reboreable
Sprocket Hub Type
A
Outside Dia. (In.)
14.69
Length through Bore (In.)
0.343
Weight
13.99
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50A72
Zoro #
G3833099
UPC #
662289281701
Country of Origin
China

Dimensions

Outside Dia. (In.)
14.69
Length through Bore (In.)
0.343
Pitch Dia.
14.3285
Storage Width
14.69
Storage Height
0.343
Caliper Diameter
13.9285
Storage Length
14.69

Details

Bore Type
Reboreable
Sprocket Hub Type
A
Weight
13.99
Number of Teeth
72
Material
Steel
Max. Bore (In.)
13.66
Type
Standard ANSI Roller
Min. Bore
0.9375
Surface Treatment
Protective Coating
Number of Rows
1
Chain Number
50

Description

Steel Minimum Plain Bore Roller Chain Sprocket

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.