Zoro Homepage

TB Series Type 13 Web Multiple Sheave With Split Taper Bushing, 3/4 to 2-11/16 in Split Taper Bore

  • Mfr # 1002393

  • Zoro # G109890073


product price: $221.99
/ea
Free Shipping & Returns

Key Features

Number of Grooves
2
For V-Belt Section
A, B
Pulley Material
Cast Iron
Bushing Required
Q1
Pulley Bore Dia.
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1002393
Zoro #
G109890073
UPC #
66228931039
Country of Origin
Mexico

Dimensions

Pulley Bore Dia.
3/4 in
Outside Dia. (In.)
8.28 in

Details

Number of Grooves
2
For V-Belt Section
A, B
Pulley Material
Cast Iron
Bushing Required
Q1
Item
Multiple Sheaves

Description

, 8.28 in OD, 2 Grooves, 7.8 in A/8.3 in B Dia Pitch, 1-3/4 in W Face

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.