Shop BROWNING
See all product information
Create Account
V-Belt, Super Gripbelt, B54, B, CR, 57 in, 21/32 in Top Width
- Mfr # 1083088
- Zoro # G409909055
product price:Â
$
21.85
/ea
Key Features
V-Belt Type
Non-Cogged
Belt Series
Super Gripbelt
V-Belt Section
B
Industry Number
B54
Number of Ribs
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1083088
- Zoro #
- G409909055
- UPC #
- 66228924901
- Country of Origin
- Mexico
- Item
- V-Belt
- V-Belt Type
- Non-Cogged
- Belt Series
- Super Gripbelt
- V-Belt Section
- B
- Industry Number
- B54
- Number of Ribs
- 1
- Material
- CR
- Reinforcing Cord Material
- Synthetic Fiber
- Temp. Range
- -35 Degrees to 140 Degrees F
- Standards
- MPTA IP-20, RMA
- Features
- Static conducting; Wrapped construction; Close belt tolerance; High tensile cord; Reduced overlap provides lower vibration and reduced noise during operation
Dimensions
- Top Width
- 21/32 in
- Thickness
- 7/16 in
- Outside Length
- 57 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.