Shop BROWNING
See all product information
Create Account
V-Belt, Super Gripbelt, B94, B, CR, 97 in, 21/32 in Top Width
- Mfr # 1083492
- Zoro # G209909019
product price:Â
$
34.49
/ea
Key Features
V-Belt Type
Classical
Belt Series
Super Gripbelt
V-Belt Section
B
Industry Number
B94
Number of Ribs
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1083492
- Zoro #
- G209909019
- UPC #
- 66228911944
- Country of Origin
- Mexico
- Item
- V-Belt
- V-Belt Type
- Classical
- Belt Series
- Super Gripbelt
- V-Belt Section
- B
- Industry Number
- B94
- Number of Ribs
- 1
- Material
- CR
- Temp. Range
- -35 Degrees to 140 Degrees F
- Standards
- MPTA IP-20, RMA
- Reinforcing Cord Material
- Synthetic Fiber
Dimensions
- Top Width
- 21/32 in
- Thickness
- 7/16 in
- Outside Length
- 97 in
- Pitch Length
- 95.8 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.