This item is Discontinued.

Browning VF4S 300 Med. Duty Non-Expansion Round/Straight Bore Flange Mount Ball Bearing Unit, 1-15/16 in Bore 767506

VF4S 300 Med. Duty Non-Expansion Round/Straight Bore Flange Mount Ball Bearing Unit, 1-15/16 in Bore (Discontinued)

  • Mfr # 767506
  • Zoro # G609909862
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
767506
Zoro #
G609909862
UPC #
66228952297
Country of Origin
Mexico

Dimensions

Bolt Size
0.63 in
Bore Diameter
1.938 in
Mount Hole Center-to-Center Length
5-1/8 in
Overall Length
6-3/8 in
Overall Width
6.38 in
Overall Height
2.313 in

Details

Item
Ball Bearing
Housing Material
Cast Iron
Bearing Insert Material
Steel
Temp. Range
Up to 200°F
Dynamic Load Capacity
9752 lb
Lubrication
Lithium Complex NLGI 2 Grease
Finish
Black Oxide
Static Load Capacity
6601 lb
Maximum Speed
2500 RPM

Description

VF4S 300 Medium Duty Non-Expansion Round/Straight Bore Flange Mount Ball Bearing Unit, 1-15/16 in Dia Bore, 5-1/8 in L Bolt Center-to-Center, 4-Bolt Flange Mount, 6-3/8 in OAL/Dia

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.