Zoro Homepage
This item is Discontinued.
Browning VHF 133MHz–180MHz 2.4dBd Gain Land Mobile NMO Antenna BR-159

VHF 133MHz–180MHz 2.4dBd Gain Land Mobile NMO Antenna (Discontinued)

  • Mfr # BR-159
  • Zoro # G0428058
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR-159
Zoro #
G0428058
UPC #
727932011859
Country of Origin
Taiwan, Province of China

Description

This Browning No-Ground Wideband VHF Land Mobile Antenna has a frequency range of 133-180 MHz, a 28 MHz bandwidth and a 2.4 dBd gain. It consists of a 2.5mm stainless steel whip and premium quality solid brass chromed base. Includes NMO mount.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.