Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

VL VM VP Variable Pitch Sheaves-600

  • Mfr # 1VP65X1-1/8 KWY 1/4 X 1/8

  • Zoro # G010679408


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Designed For
Gripbelt 4L/A, 5L/B and 5V Cross Section FHP V-Belt
Sheave Outside Dia.
6-1/2 in
Type
Type 2
Sheave Inside Dia.
1-1/8 in
Length
2-7/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
1VP65X1-1/8 KWY 1/4 X 1/8
Zoro #
G010679408
UPC #
-
Country of Origin
Mexico

Dimensions

Sheave Outside Dia.
6-1/2 in
Sheave Inside Dia.
1-1/8 in
Length
2-7/32 in
Width
7/8 to 1-1/4 in

Details

Item
Sheave
Designed For
Gripbelt 4L/A, 5L/B and 5V Cross Section FHP V-Belt
Type
Type 2
Material
Cast Iron

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.