Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

VP Series Type 1 Variable Pitch Sheave, 1/2 in 3-3/4 in OD, 1 Groove

  • Mfr # 1045301

  • Zoro # G609889966


product price: $79.35
/ea
Free Shipping & Returns

Key Features

Number of Grooves
1
For V-Belt Section
3L, 4L or A, 5L or B
Pulley Material
Cast Iron
Pulley Bore Type
Finished
Pulley Bore Dia.
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1045301
Zoro #
G609889966
UPC #
66228923490
Country of Origin
Mexico

Dimensions

Pulley Bore Dia.
1/2 in
3L Belt Pitch Dia.
2.3 in to 3.1 in
Outside Dia. (In.)
3-3/4 in

Details

Number of Grooves
1
For V-Belt Section
3L, 4L or A, 5L or B
Pulley Material
Cast Iron
Pulley Bore Type
Finished
Item
Variable Pitch Sheave

Description

VP Series Type 1 Variable Pitch Sheave, 1/2 in Finished Bore, 3-3/4 in OD, 1 Groove, 2.3 to 3.1 in 3L/2.6 to 3.6 in A/4L/2.8 to 3.8 in 5L/B Dia Pitch, 21/32 to 1-1/32 in W Face

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.