Zoro Homepage

VP Series Type 2 Variable Pitch Sheave, 1-1/8 in 6.55 in OD, 1 Groove

  • Mfr # 1045681

  • Zoro # G609890078


product price: $381.99
/ea
Free Shipping & Returns

Key Features

Number of Grooves
1
Pulley Material
Cast Iron
Pulley Type
Type 2
Pulley Bore Type
Finished
Pulley Bore Dia.
1-1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1045681
Zoro #
G609890078
UPC #
66228931673
Country of Origin
Mexico

Dimensions

Pulley Bore Dia.
1-1/8 in
Outside Dia. (In.)
6.55 in
5L or B Belt Pitch Dia.
5.2 to 6.4 in
4L or A Belt Pitch Dia.
4.9 to 5.9 in

Details

Number of Grooves
1
Pulley Material
Cast Iron
Pulley Type
Type 2
Pulley Bore Type
Finished
For Use With
GripBelt 4L/A, 5L/B and 5V Cross Section FHP V-Belt
Item
Sheave

Description

VP Series Type 2 Variable Pitch Sheave, 1-1/8 in Finished Bore, 6.55 in OD, 1 Groove, 4.9 to 5.9 in A/4L/5.2 to 6.4 in B/5L/5V Dia Pitch, 7/8 to 1-1/4 in W Face

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.