Zoro Homepage

VP Series Type 2 Variable Pitch Sheave, 7/8 in 6 in OD, 1 Groove

  • Mfr # 1045533

  • Zoro # G109890004


product price: $195.99
/ea
Free Shipping & Returns

Key Features

Number of Grooves
1
For V-Belt Section
4L or A, 5L or B, 5V
Pulley Material
Cast Iron
Pulley Bore Type
Finished
Pulley Bore Dia.
7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1045533
Zoro #
G109890004
UPC #
66228931670
Country of Origin
Mexico

Dimensions

Pulley Bore Dia.
7/8 in
5L or B Belt Pitch Dia.
4.7 in to 5.9 in
Outside Dia. (In.)
6 in

Details

Number of Grooves
1
For V-Belt Section
4L or A, 5L or B, 5V
Pulley Material
Cast Iron
Pulley Bore Type
Finished
Item
Variable Pitch Sheave

Description

VP Series Type 2 Variable Pitch Sheave, 7/8 in Finished Bore, 6 in OD, 1 Groove, 4.4 to 5.4 in A/4L/4.7 to 5.9 in B/5L/5V Dia Pitch, 7/8 to 1-1/4 in W Face

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.