This item is Discontinued.

Browning VPS 200 Pillow Block Ball Bearing, 15/16in Bore, 3-23/32 to 4-17/32in L Bolt Center-to-Center 767878

This item is Discontinued.

Browning

VPS 200 Pillow Block Ball Bearing, 15/16in Bore, 3-23/32 to 4-17/32in L Bolt Center-to-Center (Discontinued)

Mfr # 767878
Zoro # G709889781
UPC # 66228952539
Country of Origin Mexico
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
767878
Zoro #
G709889781
UPC #
66228952539
Country of Origin
Mexico

Dimensions

Bore Diameter
0.938 in
Mount Hole Center-to-Center Length
3.72 in to 4.53 in
Overall Length
5-1/2 in
Overall Height
2.813 in
Mounting Bolt Size
3/8 in

Details

Item
Ball Bearing
Housing Material
Cast Iron
Bearing Insert Material
Steel
Temp. Range
Up to 200°F
Lubricant Material
Lithium Complex NLGI 2 Grease

Description

VPS 200 Normal Duty Pillow Block Ball Bearing, 15/16 in Dia Bore, 3-23/32 to 4-17/32 in L Bolt Center-to-Center, 1-7/16 in Base to Bore Centerline, 5-1/2 in OAL x 2-13/16 in OAH

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.