VS 100 Intermediate Duty Straight Bore Ball Bearing Insert, 3/4 in Bore, 1.8504 in OD

  • Mfr # 767731

  • Zoro # G509909955


product price: $55.39
/ea

Key Features

Bore Dia.
3/4 in
Bearing Material
Steel
Locking Type
Setscrew
Series
VS 100
Outside Dia.
1.8504 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
767731
Zoro #
G509909955
UPC #
66228952607
Country of Origin
Mexico

Dimensions

Bore Dia.
3/4 in
Outside Dia.
1.8504 in
Width
1-1/16 in

Details

Item
Bearing Insert
Bearing Material
Steel
Locking Type
Setscrew
Series
VS 100
Dynamic Load Capacity (Lb.)
2611 lb
Housing Material
Plastic

Description

VS 100 Intermediate Duty Straight Bore Ball Bearing Insert, 3/4 in Dia Bore, 1.8504 in OD, 1-1/16 in W, 2611 lb Dynamic/1444 lb Static Load

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.