VS 200 Standard-Duty Straight Bore Ball Bearing Insert, 1-1/4 in Bore, 2.4409 in OD

  • Mfr # 767551

  • Zoro # G409909956


product price:  $171.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
1-1/4 in
Width
1-1/2 in
Dynamic Load Capacity (Lb.)
4381 lb
Outside Dia.
62 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
767551
Zoro #
G409909956
UPC #
66228952631
Country of Origin
Mexico

Dimensions

Bore Dia.
1-1/4 in
Width
1-1/2 in
Outside Dia.
62 mm

Details

Item
Ball Bearing
Dynamic Load Capacity (Lb.)
4381 lb

Description

VS 200 Standard-Duty Straight Bore Ball Bearing Insert, 1-1/4 in Dia Bore, 2.4409 in OD, 1-1/2 in W, 4381 lb Dynamic/2567 lb Static Load

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.