VTWS 200 Non-Expansion Normal Duty Take-Up Ball Bearing Unit, 1-1/2 in Bore, 467 lb Static Load

  • Mfr # 767669

  • Zoro # G209909880


product price:  $121.99
/ea
Free Shipping & Returns

Key Features

Bore Dia. (In.)
1-1/2 in
Bore
Straight
Height
4-1/2 in
Width
1-15/16 in
Length
5.5938 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
767669
Zoro #
G209909880
UPC #
66228952853
Country of Origin
Mexico

Dimensions

Bore Dia. (In.)
1-1/2 in
Height
4-1/2 in
Width
1-15/16 in
Length
5.5938 in

Details

Item
Ball Bearing
Bore
Straight
Series
VTWS-200
Housing
Cast Iron
Temp. Range
Up to 200°F

Description

VTWS 200 Non-Expansion Normal Duty Take-Up Ball Bearing Unit, 1-1/2 in Dia Bore, 5-19/32 in L x 2-1/8 in W x 4-1/2 in H, 7340 lb Dynamic/4467 lb Static Load

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.