Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
C177437
Zoro #
G5173909
UPC #
69775907105
Country of Origin
Mexico
Dimensions
Sheet Size
22 x 17
Details
Style
Stapled; Taped
Refills
No
Color
EcoLogix: Green
Format
Monthly
Academic Year
No
Cover Material
Synthetic-Fiber-Backed Tape; Vinyl
Reversible
No
Page Theme
EcoLogix Artwork
Seasonal Availability
No
Holder Style
Two-Corner Desk-Pad (Included)
Dated/Undated
Dated
Julian Dates
Yes
Binding Color
Black
Calendar Term
12-Month (Jan to Dec)
Corner Color
Black
Edition Year
2023
Sheet Color
White/Green
Calendar Reference Blocks
Current Year
Description
Brownline® EcoLogix Monthly Desk Pad Calendar, 22 x 17, 2020
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
