Zoro Homepage
This item is Discontinued.
Brownline Mountains 14-Month Planner, 11 x 8.5, Blue/Green/Black, 2021 CB1262G.04

Mountains 14-Month Planner, 11 x 8.5, Blue/Green/Black, 2021 (Discontinued)

  • Mfr # CB1262G.04
  • Zoro # G7327244
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB1262G.04
Zoro #
G7327244
UPC #
69775679811
Country of Origin
Mexico

Dimensions

Sheet Size
11 x 8.5

Details

Item
Calendars and Planners
Refills
No
Style
Binding-Twin-Wire; Wire-O
Color
White
Format
One Month per Two-Page Spread
Features
Quarterly Planning; Telephone/Address Directory
Cover Material
Laminated Cardboard; Soft-Touch Flexible Fiber Blend
Weight
0.46 lbs
Material
Cardboard
Academic Year
No
Dated/Undated
Dated
Appointment Ruling
Open Scheduling
Julian Dates
Yes
Reversible
No
Cover Theme
Mountains Photography
Calendar Reference Blocks
Past Month; Current Month; Four Future Months
Binding Type
Wire-O
Calendar Term
14-Month (Dec to Jan)
Edition Year
2022 to 2024

Description

Brownline® Mountains 14-Month Planner, 11 x 8.5, Blue/Green/Black, 2021

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.