
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DWRH25MGR
Zoro #
G811769445
UPC #
195429037925
Country of Origin
China
Dimensions
Height
12"
Width
3-1/2"
Details
Capacity
25 oz.
Body Color
Matte Gray
Material
18/8 Stainless Steel, BPA-free
Type
Bottle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.