Billiard Cue Stick, 18 Oz.

  • Mfr # CUE-CENT-18-01

  • Zoro # G6986664


product price:  $225.99
/ea
Free Shipping & Returns

Key Features

Color
Brown/Black
Size
18 oz
For Use With
Pool Tables: 6FZP6, 6FZP7, 6FZP8, 6FZP9, 6FZR0, 6FZR1
Material
Polyurethane
Length
57 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CUE-CENT-18-01
Zoro #
G6986664
UPC #
-
Country of Origin
China

Dimensions

Size
18 oz
Length
57 in
Overall Length
57 in

Details

Item
Pool Cue
Color
Brown/Black
For Use With
Pool Tables: 6FZP6, 6FZP7, 6FZP8, 6FZP9, 6FZR0, 6FZR1
Material
Polyurethane
Type
UV Cured
Product Type
Pool Cue
Cue Weight
18 oz

Description

Pool Cue, Product Type Pool Cue, Color Brown/Black, Cue Weight 18 oz, Material Polyurethane, Overall Length 57 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.