Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Billiard Equipment Set

  • Mfr # 51871764001

  • Zoro # G7005661


product price: $995.00
/ea
Free Shipping & Returns

Key Features

Includes
(4) Cue Sticks, Billiard Ball Set, Brass Bridge Head, Nine-Ball Rack, Table Brush, Triangle Rack, Two-Piece Bridge Stick, Two-Piece Short Cue
For Use With
Pool Tables: 6FZP6, 6FZP7, 6FZP8, 6FZP9, 6FZR0, 6FZR1
Height
42
Width
18
Length
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51871764001
Zoro #
G7005661
UPC #
-
Country of Origin
China

Dimensions

Height
42
Width
18
Length
4
Overall Length
42 in
Overall Height
4 in
Overall Width
18 in

Details

Item
Pool Table Billiard Accessory Kit
Includes
(4) Cue Sticks, Billiard Ball Set, Brass Bridge Head, Nine-Ball Rack, Table Brush, Triangle Rack, Two-Piece Bridge Stick, Two-Piece Short Cue
For Use With
Pool Tables: 6FZP6, 6FZP7, 6FZP8, 6FZP9, 6FZR0, 6FZR1
Product Type
Pool Table Billiard Accessory Kit

Description

Pool Table Billiard Accessory Kit, Product Type Pool Table Billiard Accessory Kit, Overall Length 42 in, Overall Width 18 in, Overall Height 4 in, Includes (4) Cue Sticks, Billiard Ball Set, Brass Bridge Head, Nine-Ball Rack, Table Brush, Triangle Rack, Two-Piece Bridge Stick, Two-Piece Short Cue

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.