Zoro Homepage

Billiards Chalk, Blue, PK12

  • Mfr # CHALK-GC-12-BLU-01

  • Zoro # G9515834


product price: $15.00
/pk 12, $1.25/ea

Key Features

Color
Blue
Material
Velvet-Grade Silica
Height
6
Width
6
Length
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHALK-GC-12-BLU-01
Zoro #
G9515834
UPC #
-
Country of Origin
United States

Dimensions

Height
6
Width
6
Length
6
Overall Length
6 in
Overall Width
6 in
Overall Height
6 in

Details

Item
Pool Chalk
Color
Blue
Material
Velvet-Grade Silica
For Use On
6FZV4, 6FZV5, 6FZV6, 6FZV7
Product Type
Pool Chalk

Description

Pool Chalk, Product Type Pool Chalk, Color Blue, Material Velvet-Grade Silica, Overall Length 6 in, Overall Width 6 in, Overall Height 6 in, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.