Dartboard Cabinet, Wood, Electronic, Poplar
Mfr # 51870575004
Zoro # G8918165
product price: $560.00
/ea
Free Shipping & Returns
Key Features
Includes
Chalk Board, Cork Backboard
Color
Espresso
Board Style
Electronic
Board Material
Cork
Cabinet Material
Poplar
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
51870575004
Zoro #
G8918165
UPC #
-
Country of Origin
Viet Nam
Dimensions
Closed Height
37 in
Open Width
25 in
Closed Depth
7 1/4 in
Closed Width
30 1/4 in
Open Depth
2 7/8 in
Open Height
31 1/4 in
Details
Item
Dartboard Cabinet
Includes
Chalk Board, Cork Backboard
Color
Espresso
Board Style
Electronic
Board Material
Cork
Cabinet Material
Poplar
Product Type
Dartboard Cabinet
Board Color
Dark Brown
Cabinet Color
Brown
Scoring System
Manual
Number of Darts
6
Description
Dartboard Cabinet, Product Type Dartboard Cabinet, Scoring System Manual, Board Color Dark Brown, Board Material Cork, Cabinet Color Brown, Open Height 31 1/4 in, Open Width 25 in, Open Depth 2 7/8 in, Cabinet Material Poplar, Number of Darts 6, Closed Depth 7 1/4 in, Closed Height 37 in, Closed Width 30 1/4 in, Includes Chalk Board, Cork Backboard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.