Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pool Table Cloth, Regatta Blue, 9 Ft.

  • Mfr # CLOTH-CENT-REGATT-9

  • Zoro # G6241453


product price: $570.99
/ea
Free Shipping & Returns

Key Features

Color
Regatta Blue
Size
9 ft
For Use With
Grainger Part No. 33TZ48, Grainger Part No. 6FZP6, Grainger Part No. 6FZP7, Grainger Part No. 6FZR0, Grainger Part No. 6FZR1
Material
Merino Wool
Height
62
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLOTH-CENT-REGATT-9
Zoro #
G6241453
UPC #
-
Country of Origin
Mexico

Dimensions

Size
9 ft
Height
62
Width
4
Length
4
Overall Height
62 in
Overall Width
4 in
Overall Length
4 in
For Table Size
9 ft

Details

Item
Pool Table Replacement Cloth
Color
Regatta Blue
For Use With
Grainger Part No. 33TZ48, Grainger Part No. 6FZP6, Grainger Part No. 6FZP7, Grainger Part No. 6FZR0, Grainger Part No. 6FZR1
Material
Merino Wool
Type
Stain Resistant
For Use On
9 ft Pool Tables
Product Type
Pool Table Replacement Cloth

Description

Pool Table Replacement Cloth, Product Type Pool Table Replacement Cloth, Color Regatta Blue, For Table Size 9 ft, Material Merino Wool, Overall Length 4 in, Overall Width 4 in, Overall Height 62 in, For Use With Grainger Part No. 33TZ48, Grainger Part No. 6FZP6, Grainger Part No. 6FZP7, Grainger Part No. 6FZR0, Grainger Part No. 6FZR1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.