Zoro Homepage

Shuffleboard Wax

  • Mfr # SB-BOARDWAX-01

  • Zoro # G8984534


product price: $16.15
/ea

Key Features

Color
Black; Red
For Use With
Mfr. No. 26082400000, Mfr. No. 26084600000
Material
Corn Meal, Silicone
Overall Width
3 in
Overall Height
7 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SB-BOARDWAX-01
Zoro #
G8984534
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
3 in
Overall Height
7 1/2 in
Overall Length
3 in

Details

Item
Shuffleboard Wax
Color
Black; Red
For Use With
Mfr. No. 26082400000, Mfr. No. 26084600000
Material
Corn Meal, Silicone
Product Type
Shuffleboard Table Wax

Description

Shuffleboard Wax, Color Black; Red, Material Corn Meal, Silicone, Overall Height 7 1/2 in, Overall Length 3 in, Overall Width 3 in, Product Type Shuffleboard Table Wax, For Use With Mfr. No. 26082400000, Mfr. No. 26084600000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.