Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Table Tennis, Black, 107-29/32 In L

  • Mfr # 51871281001

  • Zoro # G2638295


product price: $1,250.00
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Includes
(2) Paddles, (3) Balls
Frame Material
Steel
Playing Surface Color
Black
Height
29 29/32 in
Width
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51871281001
Zoro #
G2638295
UPC #
-
Country of Origin
China

Dimensions

Height
29 29/32 in
Width
60 in
Length
107 29/32 in
Folded Dimensions
36 in L x 60 in W x 63 in H
Playing Surface Thickness
0.98 in
Overall Width
60 in
Overall Length
108 in
Overall Height
30 in
Folded Length
36 in
Folded Width
60 in
Folded Height
63 in
Caster Diameter
3 7/8 in

Details

Item
Table Tennis Table
Includes
(2) Paddles, (3) Balls
Frame Material
Steel
Playing Surface Color
Black
For Use
Indoor
Casters
Metal with Rubber Brake
Assembly
Partially Assembled
Caster Type
(4) Swivel, (4) Swivel with Brake
Product Type
Table Tennis Table
For Location
Indoor
Frame Finish
Powder Coated
Number of Casters
8
Caster Material
Metal, Rubber
Folding
Tandem

Description

Table Tennis Table, Product Type Table Tennis Table, Playing Surface Color Black, Number of Casters 8, Frame Material Steel, For Location Indoor, Folding Tandem, Overall Length 108 in, Overall Width 60 in, Overall Height 30 in, Folded Height 63 in, Folded Length 36 in, Folded Width 60 in, Frame Finish Powder Coated, Playing Surface Thickness 0.98 in, Assembly Partially Assembled, Caster Diameter 3 7/8 in, Caster Type (4) Swivel, (4) Swivel with Brake, Caster Material Metal, Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.