Cue Floor Rack, 10x15x46 In., Chestnut (Discontinued)
- Mfr # 51869987005
- Zoro # G7212511
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
51869987005
Zoro #
G7212511
UPC #
-
Country of Origin
Viet Nam
Dimensions
Height
46
Width
15
Length
10 in
Details
Item
Cue Floor Rack
Color
Chestnut
For Use With
6FZV4, 6FZV5, 6FZV6, 6FZV7
Finish
Chestnut
Material
Wood
Assembly
Not Require
Holds
Up to 8 Cues, 8 & 9 Ball Rack, Table Brush and Chalk
Description
Cue Floor Rack, Color Chestnut, Material Wood
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.