Shop BRUNSWICK BILLIARDS
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Foosball Table, 55.9 in L, Black/Silver
Mfr # 51871693001
Zoro # G102668136
product price:Â $884.99
/eaKey Features
Height
35 in
Includes
(2) Additional Players, (2) Balls
Material
Medium-Density Fiberboard, PVC, Steel
Length
56 in
Features
Single-Man Goalie, Sloped Field Corner
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
51871693001
Zoro #
G102668136
UPC #
790716012380
Country of Origin
China
Dimensions
Height
35 in
Length
56 in
Width
50 1/2 in
Overall Length
55 7/8 in
Overall Width
50 1/4 in
Overall Height
34 5/8 in
Details
Item
Foosball Table
Includes
(2) Additional Players, (2) Balls
Material
Medium-Density Fiberboard, PVC, Steel
Features
Single-Man Goalie, Sloped Field Corner
Frame Color
Black, Silver
Support Style
Legs
Leveling Feet
Yes
Number of Balls
2
For Location
Freestanding
Playing Surface Color
Green
Assembly
Assembled
Number of Feet
4
Description
Foosball Table, Playing Surface Color Green, Material Medium-Density Fiberboard, PVC, Steel, Frame Color Black, Silver, Number of Balls 2, Overall Length 55 7/8 in, Overall Width 50 1/4 in, Overall Height 34 5/8 in, Features Single-Man Goalie, Sloped Field Corner, For Location Freestanding, Leveling Feet Yes, Number of Feet 4, Support Style Legs, Assembly Assembled, Includes (2) Additional Players, (2) Balls
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.