Gold Crown V 9ft Billiards Table (Discontinued)
- Mfr # 28494900411
- Zoro # G3331286
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
28494900411
Zoro #
G3331286
UPC #
-
Country of Origin
Multiple
Dimensions
Table Size
9 ft
Height
118 in
Width
28 in
Length
46 in
Details
Item
Gold Crown V Billiard Table
Includes
Freight and Installation, (Must purchase cloth separate)
Table Material
Wood
Table Finish
Mahogany w/Nickel Trim
Pockets
Plastic Drop
Slate
1 in
Description
Gold Crown V Billiard Table, Table Finish Mahogany w/Nickel Trim, Includes Freight and Installation, (Must purchase cloth separate)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.