This item is Discontinued.

Brunswick Billiards Gold Crown V 9ft Tourn Ed Billiard Table 28509900411

Gold Crown V 9ft Tourn Ed Billiard Table (Discontinued)

  • Mfr # 28509900411
  • Zoro # G3331277
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
28509900411
Zoro #
G3331277
UPC #
-
Country of Origin
Multiple

Dimensions

Table Size
9 ft
Height
118 in
Width
28 in
Length
46 in

Details

Item
Gold Crown V Billiard Table
Includes
Installation (Must purchase cloth separate)
Table Material
Wood
Table Finish
Mahogany w/Nickel Trim
Pockets
Plastic Drop
Type
Tournament Edition
Slate
1 in

Description

Gold Crown V Billiard Table, Table Finish Mahogany w/Nickel Trim, Includes Installation (Must purchase cloth separate)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.