Shop BRUNSWICK BILLIARDS

Pool Table Cloth, Ebony, 9 Ft.

  • Mfr # CLOTH-CENT-EBONY-9

  • Zoro # G6241462


product price:  $560.00
/ea
Free Shipping & Returns

Key Features

Color
Ebony
Size
9 ft
For Use With
Grainger Part No. 33TZ48, Grainger Part No. 6FZP6, Grainger Part No. 6FZP7, Grainger Part No. 6FZR0, Grainger Part No. 6FZR1
Material
Merino Wool
Height
62
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CLOTH-CENT-EBONY-9
Zoro #
G6241462
UPC #
-
Country of Origin
Mexico

Dimensions

Size
9 ft
Height
62
Width
4
Length
4
Overall Length
4 in
Overall Width
4 in
Overall Height
62 in
For Table Size
9 ft

Details

Item
Pool Table Replacement Cloth
Color
Ebony
For Use With
Grainger Part No. 33TZ48, Grainger Part No. 6FZP6, Grainger Part No. 6FZP7, Grainger Part No. 6FZR0, Grainger Part No. 6FZR1
Material
Merino Wool
Type
Stain Resistant
For Use On
9 ft Pool Tables
Product Type
Pool Table Replacement Cloth

Description

Pool Table Replacement Cloth, Product Type Pool Table Replacement Cloth, Color Ebony, For Table Size 9 ft, Material Merino Wool, Overall Length 4 in, Overall Width 4 in, Overall Height 62 in, For Use With Grainger Part No. 33TZ48, Grainger Part No. 6FZP6, Grainger Part No. 6FZP7, Grainger Part No. 6FZR0, Grainger Part No. 6FZR1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.