Pool Table Cloth, McIntosh, 9 Ft.
Mfr # CLOTH-CENT-MCITSH-9
Zoro # G6241514
product price:Â $575.99
/ea
Free Shipping & Returns
Key Features
Color
McIntosh
Size
9 ft
For Use With
Grainger Part No. 33TZ48, Grainger Part No. 6FZP6, Grainger Part No. 6FZP7, Grainger Part No. 6FZR0, Grainger Part No. 6FZR1
Material
Merino Wool
Height
62
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
CLOTH-CENT-MCITSH-9
Zoro #
G6241514
UPC #
-
Country of Origin
Mexico
Dimensions
Size
9 ft
Height
62
Width
4
Length
4
Overall Height
62 in
Overall Width
4 in
Overall Length
4 in
For Table Size
9 ft
Details
Item
Pool Table Replacement Cloth
Color
McIntosh
For Use With
Grainger Part No. 33TZ48, Grainger Part No. 6FZP6, Grainger Part No. 6FZP7, Grainger Part No. 6FZR0, Grainger Part No. 6FZR1
Material
Merino Wool
Type
Stain Resistant
For Use On
9 ft Pool Tables
Product Type
Pool Table Replacement Cloth
Description
Pool Table Replacement Cloth, Product Type Pool Table Replacement Cloth, Color McIntosh, For Table Size 9 ft, Material Merino Wool, Overall Length 4 in, Overall Width 4 in, Overall Height 62 in, For Use With Grainger Part No. 33TZ48, Grainger Part No. 6FZP6, Grainger Part No. 6FZP7, Grainger Part No. 6FZR0, Grainger Part No. 6FZR1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.