Pool Table Cloth, Merlot, 8 Ft.
Mfr # CLOTH-CENT-MERLOT-8
Zoro # G6240613
product price:Â $562.99
/ea
Free Shipping & Returns
Key Features
Color
Merlot
Size
8 ft
For Use With
Grainger Part No. 33TZ47, Grainger Part No. 38H460, Grainger Part No. 38H462, Grainger Part No. 38H463
Material
Merino Wool
Type
Stain Resistant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
CLOTH-CENT-MERLOT-8
Zoro #
G6240613
UPC #
-
Country of Origin
Mexico
Dimensions
Size
8 ft
For Table Size
8 ft
Details
Item
Pool Table Replacement Cloth
Color
Merlot
For Use With
Grainger Part No. 33TZ47, Grainger Part No. 38H460, Grainger Part No. 38H462, Grainger Part No. 38H463
Material
Merino Wool
Type
Stain Resistant
For Use On
8 ft Pool Tables
Product Type
Pool Table Replacement Cloth
Description
Pool Table Replacement Cloth, Product Type Pool Table Replacement Cloth, Color Merlot, For Table Size 8 ft, Material Merino Wool, For Use With Grainger Part No. 33TZ47, Grainger Part No. 38H460, Grainger Part No. 38H462, Grainger Part No. 38H463
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.