Pool Table Cloth, Midnight Blue, 8 Ft.
Mfr # CLOTH-CENT-MDNTBL-8
Zoro # G6240595
product price:Â $529.99
/ea
Free Shipping & Returns
Key Features
Color
Midnight Blue
Size
8 ft
For Use With
Grainger Part No. 33TZ47, Grainger Part No. 38H460, Grainger Part No. 38H462, Grainger Part No. 38H463
Material
Merino Wool
Type
Stain Resistant
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
CLOTH-CENT-MDNTBL-8
Zoro #
G6240595
UPC #
-
Country of Origin
Mexico
Dimensions
Size
8 ft
For Table Size
8 ft
Details
Item
Pool Table Replacement Cloth
Color
Midnight Blue
For Use With
Grainger Part No. 33TZ47, Grainger Part No. 38H460, Grainger Part No. 38H462, Grainger Part No. 38H463
Material
Merino Wool
Type
Stain Resistant
For Use On
8 ft Pool Tables
Product Type
Pool Table Replacement Cloth
Description
Pool Table Replacement Cloth, Product Type Pool Table Replacement Cloth, Color Midnight Blue, For Table Size 8 ft, Material Merino Wool, For Use With Grainger Part No. 33TZ47, Grainger Part No. 38H460, Grainger Part No. 38H462, Grainger Part No. 38H463
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.