This item is Discontinued.

Brunswick Billiards Shuffleboard Table, 12 ft 26068200000

Shuffleboard Table, 12 ft (Discontinued)

  • Mfr # 26068200000
  • Zoro # G9890736
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
26068200000
Zoro #
G9890736
UPC #
-
Country of Origin
Multiple

Dimensions

Playfield Length
12 ft
Playfield Height
1 1/2 in
Overall Height
32 1/4 in
Overall Length
146 in
Overall Width
25 in
Playfield Width
16 in

Details

Item
Shuffleboard Table
Includes
Shuffleboard Wax, Brush, Four Red Pucks, Four Black Pucks, Stainless Abacus Scorer and Open Shelving
Frame Material
Laminated Wood
Finish
Black Laminate
Playfield Material
Yellow Poplar
Number of Legs
3

Description

Shuffleboard Table, Overall Length 146 in, Overall Width 25 in, Playfield Height 1 1/2 in, Playfield Width 16 in, Playfield Length 12 ft, Playfield Material Yellow Poplar, Frame Material Laminated Wood, Overall Height 32 1/4 in, Includes Shuffleboard Wax, Brush, Four Red Pucks, Four Black Pucks, Stainless Abacus Scorer and Open Shelving, Number of Legs 3

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.