V Force Air Hockey Table
Mfr # 51871574001
Zoro # G3331240
product price:Â $1,833.99
/eaKey Features
Table Size
7 ft
Features
Adjustable Leg Levelers, Scuff Resistant, Table Top Graphics and Logo
Includes
(2) Mallets, (4) Pucks
Table Material
Aluminum/Wood
Playing Surface Color
White
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
51871574001
Zoro #
G3331240
UPC #
790716007263
Country of Origin
China
Dimensions
Table Size
7 ft
Height
30 1/2 in
Width
41 in
Length
83 in
Overall Width
41 in
Overall Length
83 in
Overall Height
30 1/2 in
Playing Surface Length
76 1/4 in
Playing Surface Width
39 1/4 in
Details
Item
Air Hockey Table
Features
Adjustable Leg Levelers, Scuff Resistant, Table Top Graphics and Logo
Includes
(2) Mallets, (4) Pucks
Table Material
Aluminum/Wood
Playing Surface Color
White
Frame Color
Black, Silver
Current
1 A
Number of Pucks
4
Number of Strikers
2
Support Style
Legs
Scoring System
Manual
Voltage
115 V AC
Number of Feet
4
Leveling Feet
Yes
Wattage
81 W
Description
Air Hockey Table, Frame Color Black, Silver, Playing Surface Color White, Number of Pucks 4, Number of Strikers 2, Overall Length 83 in, Overall Width 41 in, Overall Height 30 1/2 in, Scoring System Manual, Playing Surface Length 76 1/4 in, Playing Surface Width 39 1/4 in, Features Adjustable Leg Levelers, Scuff Resistant, Table Top Graphics and Logo, Leveling Feet Yes, Number of Feet 4, Support Style Legs, Voltage 115 V AC, Wattage 81 W, Current 1 A, Includes (2) Mallets, (4) Pucks
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.