Headlight, (2)2025, LED, Black
- Mfr # F-DBLBACK-BK
- Zoro # G7496177
product price:Â
$
8.49
/ea
Key Features
Body Color
Black
Lamp Type
LED
Battery Size
2025
Switch Type
Push Button
Length
4-1/2"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F-DBLBACK-BK
- Zoro #
- G7496177
- UPC #
- 080078910180
- Country of Origin
- Unknown
Dimensions
- Battery Size
- 2025
- Length
- 4-1/2"
Details
- Item
- Headlamp
- Body Color
- Black
- Lamp Type
- LED
- Switch Type
- Push Button
- Battery Burn Time
- 85 hr
- Beam Distance
- 5 m
- Lamp Life
- 100,000 hr
- Weight with Batteries
- 0.7 oz
- Body Material
- Plastic
- Water Penetration Rating
- IPX6
- Number of Batteries
- 2
Description
Headlamp, Battery Size 2025, Number of Batteries 2, Body Color Black, Body Material Plastic, Weight with Batteries 0.7 oz
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.