This item is Discontinued.

Brush Grubber Brush Grubber BG-02 Steel Handled Brush Removal Tool BG-02

This item is Discontinued.

Brush Grubber

Brush Grubber BG-02 Steel Handled Brush Removal Tool (Discontinued)

Mfr # BG-02
Zoro # G504111568
UPC # 732393002568
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BG-02
Zoro #
G504111568
UPC #
732393002568
Country of Origin
China

Description

Brush Grubber is the leading manufacturer of high-quality industrial products. We offer products to enhance your outdoor experience. Our product line includes Timber Jack with fibreglass handle, Log Dolly with Skidding Arch, Swivel Grab Skidding Tongs, Stand-Up Inflatable, and chainsaw. Our range of tools has modelled for use by hand, Skid Loaders or Small Tractors. We pride ourselves by manufacturing high standard goods.

Features
  • Heavy duty 4 ft steel tubular handle
  • 10 no-slip grip teeth per pad
  • Spring operated jaws with lever release
  • Grip pads rotate 360 degrees
  • Pulls trees and brush up to 1.5" in diameter
  • 10" lift stand provides more root clearance
Specifications
  • Dimension: 7" H x 1.25" W x 53" L
  • Weight: 15 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.