Zoro Homepage

BRUSH GRUBBER EXTREME PLUS

  • Mfr # BG-20

  • Zoro # G2903862


product price: $260.99
/ea
Free Shipping & Returns

Key Features

Features
3 1/2 in Grip Pads, (5) Grip Teeth per Pad, Grip Pads Rotate 360 Degrees
For Use On
2 to 6 in Brush/Stumps
For Use With
Pick-Ups; Skid Loaders; SUVs; Tractors
Material
Steel
Product Type
Brush Grubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BG-20
Zoro #
G2903862
UPC #
732393032541
Country of Origin
China

Details

Item
Brush Grubber
Features
3 1/2 in Grip Pads, (5) Grip Teeth per Pad, Grip Pads Rotate 360 Degrees
For Use On
2 to 6 in Brush/Stumps
For Use With
Pick-Ups; Skid Loaders; SUVs; Tractors
Material
Steel
Product Type
Brush Grubber

Description

Brush Grubber, Product Type Brush Grubber, Material Steel, For Use With Pick-Ups; Skid Loaders; SUVs; Tractors, For Use On 2 to 6 in Brush/Stumps, Features 3 1/2 in Grip Pads, (5) Grip Teeth per Pad, Grip Pads Rotate 360 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.