Brush Grubber, Heavy-Duty
Mfr # BG-08
Zoro # G2636697
product price: $122.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
For Use With
ATVs; Compact Tractors; Lawn Tractors; Light Utility Tractors; UTVs
Features
(16) Gripping Teeth, Grip Pads Rotate 360 Degrees
For Use On
Brush up to 4 in Diameter; Small Tree Stumps
Product Type
Brush Grubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BG-08
Zoro #
G2636697
UPC #
732393200537
Country of Origin
China
Details
Item
Brush Grubber
Material
Steel
For Use With
ATVs; Compact Tractors; Lawn Tractors; Light Utility Tractors; UTVs
Features
(16) Gripping Teeth, Grip Pads Rotate 360 Degrees
For Use On
Brush up to 4 in Diameter; Small Tree Stumps
Product Type
Brush Grubber
Description
Brush Grubber, Product Type Brush Grubber, Material Steel, For Use With ATVs; Compact Tractors; Lawn Tractors; Light Utility Tractors; UTVs, For Use On Brush up to 4 in Diameter; Small Tree Stumps, Features (16) Gripping Teeth, Grip Pads Rotate 360 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.