Brush Grubber, Steel
Mfr # BG-24
Zoro # G6389105
product price: $148.99
/ea
Free Shipping & Returns
Key Features
Features
Loop system acts as a choker, Unique triple chain system grips clumps
Material
Steel
For Use With
ATVs; UTVs
For Use On
Shrubs/Clumps to 1 1/2 ft dia
Product Type
Brush Grubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BG-24
Zoro #
G6389105
UPC #
732393005200
Country of Origin
China
Details
Item
Brush Grubber
Features
Loop system acts as a choker, Unique triple chain system grips clumps
Material
Steel
For Use With
ATVs; UTVs
For Use On
Shrubs/Clumps to 1 1/2 ft dia
Product Type
Brush Grubber
Description
Brush Grubber, Product Type Brush Grubber, Material Steel, For Use With ATVs; UTVs, For Use On Shrubs/Clumps to 1 1/2 ft dia, Features Loop system acts as a choker, Unique triple chain system grips clumps
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.