Zoro Homepage

Extreme Brush Grubber Chain

  • Mfr # BG-12

  • Zoro # G002698868


product price: $91.39
/ea
Free Shipping & Returns

Key Features

Min. Coil Inside Diameter
10.5
Length
6 ft
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BG-12
Zoro #
G002698868
UPC #
732393002629
Country of Origin
China

Dimensions

Min. Coil Inside Diameter
10.5
Length
6 ft

Details

Material
Steel

Description

This Extreme Brush Grubber Chain makes quick work of removing brush and trees. Simply slip the large ring over your 2" trailer hitch ball, then lock the spring-loaded safety hook onto your Brush Grubber equipment. For use with the Brush Grubber HD (Item No. 159984) and Brush Grubber Extreme (Item No. 163095). 10.5 lb.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.