ROOT BUSTER HD
Mfr # BG-18
Zoro # G0918976
product price: $91.89
/ea
Free Shipping & Returns
Key Features
Material
Steel
Features
4 ft Long Handle, 6 in Wide Blade, Serrated Edge Blade, Slide Hammer for Added Force
For Use With
By Hand
For Use On
Roots
Product Type
Root Buster
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BG-18
Zoro #
G0918976
UPC #
732393036037
Country of Origin
China
Details
Item
Root Buster
Material
Steel
Features
4 ft Long Handle, 6 in Wide Blade, Serrated Edge Blade, Slide Hammer for Added Force
For Use With
By Hand
For Use On
Roots
Product Type
Root Buster
Description
Root Buster, Product Type Root Buster, Material Steel, For Use On Roots, Features 4 ft Long Handle, 6 in Wide Blade, Serrated Edge Blade, Slide Hammer for Added Force
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.