Zoro Homepage

Shrub Clump Grubber, HD

  • Mfr # BG-19

  • Zoro # G4196114


product price: $125.99
/ea
Free Shipping & Returns

Key Features

For Use On
Larger Clumps
For Use With
ATVs; UTVs
Features
6 feet of no slip grip links for larger shrubs/clumps, Loop system acts as a choker, Saves time by pulling clumps compared to small trees individually, Unique three chain system grips shrubs/clumps
Material
Steel
Product Type
Shrub/Clump Grubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BG-19
Zoro #
G4196114
UPC #
732393100127
Country of Origin
China

Details

Item
Clump Grubber
For Use On
Larger Clumps
For Use With
ATVs; UTVs
Features
6 feet of no slip grip links for larger shrubs/clumps, Loop system acts as a choker, Saves time by pulling clumps compared to small trees individually, Unique three chain system grips shrubs/clumps
Material
Steel
Product Type
Shrub/Clump Grubber

Description

Clump Grubber, Product Type Shrub/Clump Grubber, Material Steel, For Use With ATVs; UTVs, For Use On Larger Clumps, Features 6 feet of no slip grip links for larger shrubs/clumps, Loop system acts as a choker, Saves time by pulling clumps compared to small trees individually, Unique three chain system grips shrubs/clumps

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.