Tree Remover Brush Grubber
Mfr # BG-01
Zoro # G0657054
product price: $69.75
/eaKey Features
For Use With
ATVs; Lawn Tractors; Light Utility Tractors; UTVs
For Use On
1/2 to 3 in Brush/Stumps
Material
Steel
Features
(16) Gripping Teeth
Product Type
Brush Grubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BG-01
Zoro #
G0657054
UPC #
732393200452
Country of Origin
China
Details
Item
Brush Grubber
For Use With
ATVs; Lawn Tractors; Light Utility Tractors; UTVs
For Use On
1/2 to 3 in Brush/Stumps
Material
Steel
Features
(16) Gripping Teeth
Product Type
Brush Grubber
Description
Brush Grubber, Product Type Brush Grubber, Material Steel, For Use With ATVs; Lawn Tractors; Light Utility Tractors; UTVs, For Use On 1/2 to 3 in Brush/Stumps, Features (16) Gripping Teeth
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.